Beli nylon mesh cloth di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CLEVER Nylon MeshDeskripsi:-Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor useatribut:
- Length (mm): 1000
- Type: Indoor use
- Material: Nylon
- Operating Temperature (°C): -40 to 115 (reference value)
- CLEVER Nylon MeshDeskripsi:-Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor useatribut:
- Material: Nylon
- TRUSCO Jaring Kawat Stainless SteelDeskripsi:The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.atribut:
- Width (mm): 1000
- Length (m): 5
- Mesh: 20
- Count (#): 30
- Mesh Size (A): 0.98
- Wire Diameter (mm): 0.29
- CLEVER Polyester MeshDeskripsi:-Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor useatribut:
- Material: Polyester
- Package Size (mm): 340x250x30
- Size (mm): 200x200
- Merck Millipore Nylon Net Filter 160µm Wh PlDeskripsi:Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 µm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 µm. Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis. Features & Benefits:- Wide range of pore sizes available - Resistant to aggressive solvents Applications:Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysisatribut:
- Chemistry: Nylon
- Filter Code: NY6H
- Filter Color: White
- Filter Surface: Plain
- Filter Type: Net filter
- Maximum Operating Temperature (°C): 100
- Pore Size (µm): 160
- Porosity (%): 0.52
- Wettability: Hydrophilic
- TRUSCO Chicken Wire Net Made of Vinyl Coated WireDeskripsi:-A hexagonal pattern made with vinyl coated iron wire by twisting left and right lines more than two times.-lightweight and less eye movement.-More rust-resistant than iron wire and galvanized wire. -For building use, protection adjustment, poultry raising, civil engineering, fishing industry, industrial use, and shipbuilding.atribut:
- Count: 18
- Length (m): 20
- Material: Vinyl coated iron wire
- Mesh (A) (mm): 26
- Width (mm): 910
- Wire Diameter (mm): 1.2
- TRUSCO Steel Wire (Kawat Baja)atribut:
- Material: Steel (SWMGS-2)
- Surface Processing: Hot-dip galvanized finish
- Purpose of Use: For gardening, farm, other works. For uniting.
- TRUSCO Steel WireDeskripsi:Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
- TRUSCO Stainless Steel Wire Small Type (Kawat Baja)atribut:
- Material: Stainless steel (SUS304)
- Weight (kg): 1
- Weight (g): 13
- Length (m): 7
- Working Load (kgf): 5
- Count: 24
- Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
- Wire Diameter (mm): 0.55
- TRUSCO Pressed Steel Platform Truck Donkey Cart (With Wire Mesh) (Troli Pagar Besi)Deskripsi:64atribut:
- Material: Loading Platform:Steel Handle:Steel Mesh:Steel Mat:PVC Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
- Assembly Estimate: 2 person 30 minutes
- Specification: Assembly Required
- Caster: Swivel Caster, Fixed Caster Each 2 pieces (phi100, phi130 are Noise-Reducing Casters with Radial Bearing)
- WAKI Mesh Panelatribut:
- Frame Dimensions: 50 x 50mm
- Dimensions (W x H) (mm): 900 x 1800
- Color: black
- Material: Steel (epoxy powder coating)
- Wire Diameter (mm): (Outer frame) 6, (Net) 3
- Hashimoto Cloth Cut Filter (Filter AC)Deskripsi:-An economical filter with less air resistance.-Can be cut with scissors, easily be made to any size according to the applications. -Installed on the intake ports of air conditioners and oil conditioners, etc. to prevent the intrusion of mist and dustatribut:
- Collection Efficiency: 65%
- Initial Pressure Loss: 51Pa
- Heat Resistant Temperature: 170°C
- Filtered Wind Speed: 2.0m/s
Daftar Harga nylon mesh cloth Terbaru October 2026
| CLEVER Nylon Mesh | Rp1.199.900 |
| CLEVER Nylon Mesh | Rp3.499.900 |
| TRUSCO Jaring Kawat Stainless Steel | Rp3.799.900 |
| CLEVER Polyester Mesh | Rp3.499.900 |
| Merck Millipore Nylon Net Filter 160µm Wh Pl | Rp3.799.900 |
| TRUSCO Chicken Wire Net Made of Vinyl Coated Wire | Rp1.599.900 |
| TRUSCO Steel Wire (Kawat Baja) | Rp49.900 |
| TRUSCO Steel Wire | Rp99.900 |
| TRUSCO Stainless Steel Wire Small Type (Kawat Baja) | Rp70.900 |
| Forte Wire Stainless Steel Wiremesh (Kawat Baja) | Rp229.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Lain%20-%20lain/CLEVER%20Nylon%20Mesh/P102868894-1.jpg)





/P102013816-1.jpg)

/P102013649-1.jpg)
/2pP107789097-1.jpg)
%20(Troli%20Pagar%20Besi)/dzP101505503-2.jpg)

/P102608469-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)